Shop MEGACHEF
See all product information
Create Account
Gibbous 20 Piece Flatware Utensil Set, Stainless Steel Service for 4 in Rose Gold Matte
- Mfr # MCFW-GIBBOUS-ROSEGOLD
- Zoro # G321739983
product price:Â
$
34.69
/ea
Key Features
Material
Stainless Steel
Color
Rose Gold
Length
8 in
Width
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCFW-GIBBOUS-ROSEGOLD
- Zoro #
- G321739983
- UPC #
- 672975125592
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 2 in
- Height
- 1 in
Details
- Item
- Flatware Set
- Material
- Stainless Steel
- Color
- Rose Gold
Description
The MegaChef Gibbous 20-piece Flatware Set is made of food grade stainless steel, the quality material in high standard resists corrosion and rust, ensures long-lasting use. The Gibbous Silverware Set is smoothly finished with no sharp edges, safe and comfortable for both adults and children. Each piece of Utensil Set in this versatile collection is perfectly weighted and balanced to feel comfortable in your patrons hands and with its proper sizes this set can fit perfectly your other dinnerware or tableware set.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.