Shop MEGACHEF
See all product information
Create Account
Bamboo Wood 16.25 x 24.5 Inch Rectangle Bathroom Mat
- Mfr # 750122127M
- Zoro # G622980312
product price:Â
$
26.15
/ea
Key Features
Color
Brown
Length
16.25 in
Width
24.50 in
Material
Bamboo
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122127M
- Zoro #
- G622980312
- UPC #
- 840191210587
- Country of Origin
- China
Dimensions
- Length
- 16.25 in
- Width
- 24.50 in
- Height
- 0.25 in
Details
- Item
- Bathroom Mat
- Color
- Brown
- Material
- Bamboo
Description
The MegaChef Bamboo Wood Bathroom Mat (16.25 x 24.5 inches) is the perfect eco-friendly solution for your bathroom, combining style, durability, and comfort. Made from sustainable bamboo, this light brown bath mat features a sleek, waterproof smooth coating that resists moisture and makes cleaning a breeze. Its rectangular shape and natural finish bring a spa-like, boho-inspired vibe to your bathroom decor. Designed for quick drying, the vented design helps the mat stay fresh and dry, while the non-slip grips on the back ensure the mat stays securely in place, even on wet floors. This bamboo bath mat is not only a functional addition to your bathroom, but its eco-friendly materials make it an environmentally conscious choice. The mat is lightweight and can be rolled up for easy storage, perfect for smaller spaces or for those who appreciate minimalist design. Upgrade your bathroom with this beautiful, practical mat today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.