Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Load Hot and Cold Water Dispenser

  • Mfr # MC-HWD1158

  • Zoro # G321736449


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Black
Height
41 in
Length
12 in
Width
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-HWD1158
Zoro #
G321736449
UPC #
840191206306
Country of Origin
China

Dimensions

Height
41 in
Length
12 in
Width
13.6 in

Details

Material
Stainless Steel
Color
Black
Item
Water Dispenser

Description

Have fresh, clean water at the press of a button with this MegaChef Bottom Load Hot and Cold Water Dispenser. Choose from refreshingly cool water for a quick drink or instant hot water for coffee, tea, or soup. To prevent burns, the hot water tap features a safety lock. The unit fits standard 3 and 5 gallon bottles and the stainless steel weld tank prevents overheating and water drainage. A removable drip tray catches spills for easy cleanup and can allow room for larger cup sizes if needed. Unlike a traditional top loading water dispenser, this dispenser is loaded from the bottom to prevent strain from lifting and spills making it safer for everyone. A bottle empty indicator light will conveniently let you know when the bottle needs to be replaced.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.