Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffet Server Food Warmer With 3 Sectional Trays , Heated Warming Tray and Removable Frame

  • Mfr # MC-9003B

  • Zoro # G321736395


product price: $51.95
/ea

Key Features

Length
21 in
Color
Silver
Height
3 in
Width
9.6 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-9003B
Zoro #
G321736395
UPC #
602573510490
Country of Origin
China

Dimensions

Length
21 in
Height
3 in
Width
9.6 in

Details

Item
Buffet Server
Color
Silver
Material
Stainless Steel

Description

The MegaChef Buffet Server & Food Warmer With 3 Removable Sectional Trays , Heated Warming Tray and Removable Tray Frame is designed with you in mind. This ultimate party sidekick will make your guests feel as though they are being served a delicious hot meal at the most exclusive banquet. You will love the versatility of this wonderful buffet server at your next party or gathering. If you are in need of keeping prepared meals warm enough to serve through out the day or night this server has you covered. This large capacity buffet server and warming tray offer you the ability to serve food that may be warmed in the stainless steel containers or on the warming tray which is the base of the unit. The warming tray comes with hard mounted side handles to ensure that you can easily transport your buffet server from one location to another without worry. This lightweight and compact portable food warmer is safe to use on your kitchen counters or serving tables. Having quality stainless steel containers to serve your meals in will give you piece of mind, and you'll need not worry about leaving these containers in the sink overnight! MegaChef understands that you have a variety of surfaces on which meals may be served, for added protection this unit features 4 bottom legs which provide spacing between your surfaces and the buffet server. In addition to the large capacity stainless steel food warming containers, you'll also have the option of using the base warming tray to keep sauces, appetizers and much more warmed up for your guests by using the large base warming tray. All in all, this unit will have you covered from the beginning of your party to the very end! Versatility: Give yourself the gift of ease and versatility with this beautiful buffet server. In addition to the large capacity stainless steel food warming containers, you'll also have the option of using the base warming tray to keep sauces, appetizers and much more warmed up for your guests by using the large base warming tray. All in all, this unit will have you covered from the beginning of your party to the very end! Healthy Serving: With Stainless Steel Food Containers and a Stainless Steel Base Warming Tray, you'll have piece of mind knowing that your meals are being served with restaurant quality.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.