Zoro Homepage

Cast Iron 8 Ounce Mini Dutch Oven with Wood Tray

  • Mfr # MCCI-342A

  • Zoro # G521737628


product price: $19.99
/ea

Key Features

Overall Width (In.)
5 in
Overall Length (In.)
3.9 in
Material
Cast Iron
Color
Black
Overall Height (In.)
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCCI-342A
Zoro #
G521737628
UPC #
840191210440
Country of Origin
China

Dimensions

Overall Width (In.)
5 in
Overall Length (In.)
3.9 in
Overall Height (In.)
2.95 in

Details

Material
Cast Iron
Color
Black
Item
Mini Dutch Oven

Description

Treat yourself to dessert for one or serve your favorite apps with class in this MegaChef Mini Cast Iron 8oz dutch oven and tray. The mini size of this cast iron is perfect for baking single portions, and serving on the wooden tray straight from the oven. This two piece set is ideal for both a night in for one, and to entertain in style. Designed for exceptional heat retention and even cooking, this mini dutch oven ensures your meals are seared and cooked to perfection. Suitable for stovetop, oven, and even outdoor grilling, this mini pan is perfect for all your culinary adventures.The natural wood tray adds a touch of rustic elegance, making it convenient to serve directly from the oven. It also protects surfaces from heat while enhancing your kitchen aesthetic. This MegaChef Mini Cast Iron 8ox dutch oven and tray is a must-have for anyone who appreciated fine cooking and beautiful presentation!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.