Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Infrared Double Electric Cooktop

  • Mfr # MC-6200IC

  • Zoro # G821738196


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Length (In.)
25 in
Material
Ceramic
Height
2 in
Color
Stainless Steel
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-6200IC
Zoro #
G821738196
UPC #
672975049805
Country of Origin
China

Dimensions

Length (In.)
25 in
Height
2 in
Width
12 in

Details

Material
Ceramic
Color
Stainless Steel
Item
Double Electric Cooktop

Description

Infrared Double cook-top by MegaChef is the perfect kitchen accessory. Dual cook top is ideal for when you need extra burners, outdoor cooking, camping and dorm rooms. Compact size can be place on any surface and stored almost anywhere. Easy to use kitchen electric burner with turn knobs heat control, Glass top for easy cleaning, indicator lights when on and stainless steel body for durability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.