Dual 2 Quart Stainless Steel Airpot, Hot Water Dispenser for Coffee and Tea

  • Mfr # MG-ASUF019DS

  • Zoro # G221737935


product price:  $51.79
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Height
5 in
Width
10 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-ASUF019DS
Zoro #
G221737935
UPC #
672975048211
Country of Origin
China

Dimensions

Height
5 in
Width
10 in
Length
13 in

Details

Item
Airpot Drink Dispenser
Material
Stainless Steel
Color
Stainless Steel

Description

Keep your drinks hot with MegaChef Dual 2 Quart Stainless Steel Airpot, Hot Water Dispenser for Coffee and Tea. This versatile and convenient hot beverage dispenser allows storage for multiple beverage choices and is a great tool to have on hand for large gatherings and events. This dual-thermos is equipped with stainless steel insulation, ensuring beverages stay at their desired temperature for hours. The thermos is also equipped with an easy to use dispensary lever that can securely be opened and closed using the single touch safety latches. Thermos' clam shell top can be opened using the side release buttons on the lid. The thermos also comes with a 5.5" handle attached for easy transportation. Ideal for all types of gatherings such as large events, meetings, tailgates, barbecues, birthdays, and fundraisers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.