Zoro Homepage

Dual 4.8 + 4.8 Quart Digital Electric Air Fryer

  • Mfr # MCAI-DUAL

  • Zoro # G021739894


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Length
16 in
Color
Black
Overall Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAI-DUAL
Zoro #
G021739894
UPC #
840191212208
Country of Origin
China

Dimensions

Overall Height
13 in
Length
16 in
Overall Width
14.5 in

Details

Color
Black
Item
Electric Air Fryer

Description

Introducing the MegaChef Dual Zone Air Fryer, a powerful and versatile addition to your kitchen that makes healthy cooking effortless. With a combined capacity of 9 liters, divided into two 4.8 Quart baskets, this air fryer allows you to prepare multiple dishes simultaneously, perfect for busy households and meal prepping. Operating at 1700 watts, it provides efficient and consistent cooking performance. The adjustable temperature ranges from 176 to 400 degrees, giving you precise control over your cooking needs. The user-friendly LED touch display features clear, easy-to-read words for intuitive operation, and the 60-minute timer ensures your meals are cooked to perfection. Finished in sleek black and stainless steel, it complements any kitchen decor. Safety is a priority with a safety switch that automatically turns off the unit when the pan is pulled out, cold-touch holders for safe handling, and non-slip feet for stability. The removable pot with a non-stick coating and two-piece food tray make cleanup a breeze, while the air frying technology allows you to cook delicious meals without the need for oil. The MegaChef Dual Zone Air Fryer is the ultimate tool for healthier, hassle-free cooking.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.