Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Surface Reversible Indoor Grill and Griddle

  • Mfr # MCG-107

  • Zoro # G121738407


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Color
Black
Overall Length
19.5 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCG-107
Zoro #
G121738407
UPC #
602573378458
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
19.5 in
Overall Width
16 in

Details

Item
Reversible Grill Griddle
Color
Black

Description

The MegaChef Reversible Indoor Grill and Griddle is designed with a non-stick coating so that you can easily prepare delicious and appetizing meals with less oil than traditional cooking methods. MegaChef understands that no matter the weather outside, friends and family should always be welcome to enjoy juicy grilled meats and vegetables. Rain or Shine, this grill will be your ticket to those perfect grill lines everyone loves to see! The versatility of a reversible cooking surface means you can grill your meats and veggies, flip the grills cooking surface over and use it as a griddle for eggs, pancakes and much, much more! The non stick surface also means that your clean up is a breeze! Simply and easily wipe down any remaining foods with a moist dish cloth and you're done! This grill is designed to be light weight and easily portable. You can easily take this reversible grill to your next vacation or getaway! The removable, adjustable temperature control accurately sets cooking temperature to achieve desired results when cooking a variety of foods. This grill offers a 15" by 11" cooking surface on both sides of the cooking surface panel. Which means you are getting both a 15" Griddle and a 15" Grill all in one!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.