Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Compact Aluminum Nonstick Sandwich Maker in Black

  • Mfr # MC-SLS1008

  • Zoro # G821737397


product price: $29.25
/ea

Key Features

Material
Aluminum
Overall Height (In.)
4.46 in
Overall Length (In.)
9.17 in
Overall Width (In.)
8.78 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-SLS1008
Zoro #
G821737397
UPC #
840191211560
Country of Origin
China

Dimensions

Overall Height (In.)
4.46 in
Overall Length (In.)
9.17 in
Overall Width (In.)
8.78 in

Details

Item
Sandwich Maker
Material
Aluminum
Color
Black

Description

The MegaChef Electric Non-Stick Panini Press Grill and Sandwich Maker is the perfect compact solution for creating delicious, perfectly pressed sandwiches, paninis, and more. Its non-stick plates ensure that your food slides right off without sticking, making both cooking and cleanup quick and easy. Whether you're making a grilled cheese, veggie panini, or a delicious breakfast sandwich, this compact grill delivers great results with minimal effort. Equipped with a power indicator light, the MegaChef Panini Press lets you know exactly when it's ready to cook, ensuring your food is perfectly toasted every time. The locking latch feature secures the lid, providing even pressure and a crispy, golden finish across your sandwich or snack. With a 120V~60Hz 750W power rating, this panini press heats up quickly and cooks your sandwiches to perfection in no time. The 31.5-inch power cord provides flexibility in placement, so you can easily position it wherever is most convenient in your kitchen or countertop. Compact, efficient, and easy to use, the MegaChef Electric Non-Stick Panini Press Grill and Sandwich Maker is the ideal kitchen tool for anyone who loves hot, toasted sandwiches with less mess and more flavor. Whether you're cooking for yourself or serving guests, this press is perfect for fast, tasty meals anytime!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.