Zoro Homepage

Electric Dual Plate Non-Stick Panini Grill Contact Press with Drip Tray

  • Mfr # MC-D048

  • Zoro # G221739083


product price: $34.15
/ea

Key Features

Overall Width (In.)
10.5 in
Color
Silver
Overall Length (In.)
10 in
Overall Height (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-D048
Zoro #
G221739083
UPC #
840191211515
Country of Origin
China

Dimensions

Overall Width (In.)
10.5 in
Overall Length (In.)
10 in
Overall Height (In.)
4.25 in

Details

Color
Silver
Item
Panini Grill

Description

Introducing the MegaChef Dual Plate Non-Stick Grill - a compact, versatile, and easy-to-use electric grill designed for quick and delicious meals. With its non-stick plates and dual plate design, this grill offers the ultimate flexibility for cooking a wide variety of dishes. Whether you're grilling sandwiches, burgers, vegetables, or even BBQ, this grill is perfect for indoor use and outdoor-inspired meals. The dual plates feature non-stick surfaces, making it easy to cook with minimal oil and ensuring a quick and hassle-free cleanup afterward. The cool-touch handle adds an extra layer of safety, allowing you to handle the grill without the risk of burns. Plus, the drip tray collects any excess grease, promoting healthier meals while keeping your cooking area clean. One of the standout features of the MegaChef Dual Plate Grill is its adjustable temperature settings, allowing you to choose between 95 DegC for low-heat cooking or 180 DegC for higher-heat grilling. At 180 DegC, both plates open up for a full BBQ experience, giving you the space and heat you need to cook larger portions or create a griddle-style cooking surface for multiple foods at once. Compact and lightweight, this grill is perfect for small kitchens, apartments, or anyone who needs a portable cooking solution. Whether you're grilling for one or preparing a meal for a group, the MegaChef Dual Plate Non-Stick Grill is the ideal kitchen companion, offering convenience, versatility, and great-tasting food.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.