
Electric Non-Stick Sandwich Maker
Mfr # MC-C021
Zoro # G721739422
product price: $25.99
/eaKey Features
Overall Length (In.)
9 in
Overall Width (In.)
9.15 in
Overall Height (In.)
3.5 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC-C021
Zoro #
G721739422
UPC #
840191211539
Country of Origin
China
Dimensions
Overall Length (In.)
9 in
Overall Width (In.)
9.15 in
Overall Height (In.)
3.5 in
Details
Item
Sandwich Maker
Color
Silver
Description
The MegaChef Electric Non-Stick Panini Press Grill and Sandwich Maker is the ultimate tool for creating perfectly pressed sandwiches, paninis, and grilled treats in the comfort of your own kitchen. With its non-stick cooking plates, this panini press ensures that your food won't stick, allowing for easy release and quick cleanup after every use. Whether you're making a classic grilled cheese, a hearty panini, or a variety of other pressed creations, this grill makes it effortless to prepare delicious meals. Designed with a power indicator light, the MegaChef Panini Press lets you know when the grill is ready to use, taking the guesswork out of cooking and ensuring perfectly toasted results every time. The locking latch feature helps to hold the lid in place while you press, ensuring even pressure across your sandwiches for a crispy, golden finish. Operating at 750 watts and 120V~60Hz, this panini press delivers fast and even heat distribution, providing excellent cooking performance with minimal wait time. The 31.5-inch power cord gives you flexibility in where you place the grill, so you can easily position it where it's most convenient. Compact, efficient, and easy to use, the MegaChef Electric Non-Stick Panini Press Grill and Sandwich Maker is perfect for quick breakfasts, lunchtime sandwiches, or a delicious snack any time of day. It's an ideal addition to any kitchen, offering a fun and tasty way to enjoy pressed sandwiches with less mess and hassle.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.