Zoro Homepage

Electric Warming Tray With Temperature Control, Perfect for Banquets, House Parties

  • Mfr # MCWT-9200

  • Zoro # G521738120


product price: $48.75
/ea

Key Features

Color
Stainless Steel
Width
14 in
Height
2.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCWT-9200
Zoro #
G521738120
UPC #
672975049799
Country of Origin
China

Dimensions

Width
14 in
Height
2.5 in
Length
24 in

Details

Color
Stainless Steel
Item
Electric Warming Tray

Description

The MegaChef Electric Warming Tray with Adjustable Temperature Control can fit multiple dishes at once and looks great on any counter top or table. The adjustable temperature control and size makes it suitable for family dinners, holiday meals, or other big parties and events. The adjustable temperature settings make it easy to quickly heat up your food while the fuse safety feature keeps the electric tray from overheating. This tray's large surface area can hold large meals and provides even heat distribution to ensure your meals stay at optimum temperature.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.