Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Wine Chiller with Digital Display in Black

  • Mfr # MC-BTLC5000

  • Zoro # G421738251


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
5.3 in
Length
10 in
Color
Black
Height
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-BTLC5000
Zoro #
G421738251
UPC #
840191204227
Country of Origin
China

Dimensions

Width
5.3 in
Length
10 in
Height
9.6 in

Details

Item
Electric Wine Chiller
Color
Black

Description

Looking forward to a bottle of wine has never sounded more exciting with the MegaChef Bottle Cooler. From your favorite red's to your delicious whites and celebratory champagne, the rapid cooling system will have your bottles ready all at a touch of a button. Compact and lightweight with ultra quiet sound, this innovative machine is perfect for any and every setting. Chill to perfection without the use of ice. Ideal for kitchen counters, tabletops and home bars.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.