Enameled Round 8 Inch PreSeasoned Cast Iron Frying Pan in Turquoise

  • Mfr # MCCE-8TUR

  • Zoro # G621737320


product price:  $24.99
/ea

Key Features

Overall Length (In.)
14.2 in
Overall Height (In.)
1.6 in
Material
Cast Iron
Overall Width (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCCE-8TUR
Zoro #
G621737320
UPC #
840191204166
Country of Origin
China

Dimensions

Overall Length (In.)
14.2 in
Overall Height (In.)
1.6 in
Overall Width (In.)
8.5 in

Details

Item
Frying Pan
Color
Turquoise
Material
Cast Iron

Description

The MegaChef enameled round 8in pre-seasoned cast iron pan is an every day essential for your cooking needs. Small 8in size is great for one to two person meals, side dish prep, reheating, and more. Enameled handle and outer coating adds a pop of color and a smooth handling surface. Versatile cast iron material is great for consistent even heating, and bringing your dish from the stove top to finish in the oven- oven safe up to 500F. Features include a hanging hole on handle that offers storage options, and pour spouts at the sides that are convenient for draining meat juices and pouring sauces. Preseasoned coating prevents rust while sitting in storage and means you can get to cooking right away!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.