Zoro Homepage

Essential Kitchen Storage 3 Piece Sugar, Coffee and Tea Canister Set in Matte Gray

  • Mfr # MC-311G

  • Zoro # G221737331


product price: $27.49
/ea

Key Features

Overall Width (In.)
4.5 in
Material
Metal
Color
Gray
Overall Length (In.)
4.5 in
Overall Height (In.)
6.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-311G
Zoro #
G221737331
UPC #
602573549636
Country of Origin
China

Dimensions

Overall Width (In.)
4.5 in
Overall Length (In.)
4.5 in
Overall Height (In.)
6.73 in

Details

Item
Canister Set
Material
Metal
Color
Gray

Description

The new MegaChef Essential Kitchen Storage 3 Piece Sugar, Coffee and Tea Canister Set in Matte Gray is a stunning addition to any kitchen. The modern and minimalist design will add a subtle and useful touch of beauty and style to your counter tops. Each canister features an accented Copper Finish lid to enhance the subtle elegance of the matte finish on the canisters bodies. The canisters are conveniently labeled with the following wording for your ease of use and offers a clear display for any guest in your home and kitchen: Coffee, Sugar and Tea. Each of the 3 Canisters included in this set measure in at 6.73 Inches in Height x 4.5 Inches in Width and 4.5 Inches in Depth. The smooth interior finish is easy to clean and maintain, while the lid offers a firm seal to ensure the freshness of your Sugar, Coffee and Tea.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.