Shop MEGACHEF
See all product information
Create Account
Expandable Bamboo Wood Bath Tray
- Mfr # 750122128M
- Zoro # G522980603
product price:Â
$
35.95
/ea
Key Features
Length (In.)
28.50 in
Overall Height
1.25 in
Color
Brown
Width (In.)
9 in
Material
Bamboo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122128M
- Zoro #
- G522980603
- UPC #
- 840191210594
- Country of Origin
- China
- Item
- Wood Bath Tray
- Color
- Brown
- Material
- Bamboo
Dimensions
- Length (In.)
- 28.50 in
- Overall Height
- 1.25 in
- Width (In.)
- 9 in
Description
Transform your bath into a spa-like retreat with the MegaChef Expandable Bamboo Wood Bath Tray. Made from premium bamboo wood, this elegant bath tray brings both beauty and functionality to your bathroom. Its expandable design adjusts from 29in to 38in, ensuring a snug fit for most bathtubs. The tray's foldable construction means you can easily store it when not in use, keeping your bathroom clutter-free. With its natural bamboo finish, this bath tray adds a touch of warmth and sophistication to any bath setup. Designed for ultimate relaxation, the MegaChef Expandable Bamboo Wood Bath Tray includes thoughtful features to enhance your bathing experience. Keep your phone or tablet within reach with the built-in stands, perfect for streaming your favorite show or listening to music while you soak. A convenient wine glass holder slot allows you to sip and unwind without any worries, while the generous center platter space is ideal for candles, bath oils, or your favorite snacks. Additionally, two spa trays offer extra organization for beauty products, candles, or small bath essentials, making this tray as functional as it is luxurious. Whether you're treating yourself to a glass of wine, a soothing face mask, or a quiet moment with a book, the MegaChef Expandable Bamboo Wood Bath Tray is your go-to accessory for creating the ultimate bath experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.