
Gray Silicone and Stainless Steel Cooking Utensils, Set of 14
Mfr # MGSP-270
Zoro # G921737792
product price:Â $43.85
/eaKey Features
Overall Height (In.)
6 in
Material
Stainless Steel
Overall Width (In.)
6 in
Overall Length
12 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGSP-270
Zoro #
G921737792
UPC #
672975233761
Country of Origin
China
Dimensions
Overall Height (In.)
6 in
Overall Width (In.)
6 in
Overall Length
12 in
Details
Item
Cooking Utensils
Material
Stainless Steel
Color
Black
Description
The MegaChef 14 Piece Silicone and Stainless Steel Kitchen Utensil Set is perfect for safe and healthy cooking. Don't worry about scratching your expensive cookware, the silicone set will allow you to mix, scoop, flip and whisk scratch free. Food grade silicone is safe for all your family and friends. Durable and more sanitary, which prevents from chipping, warping, melting, rusting or damages. Also easy to clean, withstanding high temperatures, utensil set is dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.