Gray Silicone and Wood Cooking Utensils, Set of 9

  • Mfr # MGSP-450

  • Zoro # G121737714


product price: $39.99
/ea

Key Features

Overall Length
12 in
Color
Gray
Material
Stainless Steel
Overall Width (In.)
6 in
Overall Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGSP-450
Zoro #
G121737714
UPC #
850016090706
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width (In.)
6 in
Overall Height (In.)
6 in

Details

Color
Gray
Material
Stainless Steel
Item
Cooking Utensils

Description

The MegaChef 9 Piece Silicone and Wood Kitchen Utensil Set is perfect for safe and healthy cooking. Don't worry about scratching your expensive cookware, the silicone set will allow you to mix, scoop, flip and whisk scratch free. Food grade silicone is safe for all your family and friends. Durable and more sanitary, which prevents from chipping, warping, melting, rusting or damages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.