Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammered Bubble Texture 5 Piece Stainless Steel Serving Bowl Set in Copper

  • Mfr # MC-1780C

  • Zoro # G821739964


product price: $48.75
/ea

Key Features

Overall Width
10 in
Overall Length
10 in
Color
Copper
Material
Stainless Steel
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-1780C
Zoro #
G821739964
UPC #
840191210563
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Length
10 in
Overall Height
5.5 in

Details

Color
Copper
Material
Stainless Steel
Item
Serving Bowl Set

Description

Serve up your favorite dishes from appetizers to the main course with this Hammered Bubble Texture 5 Piece serving bowl set by MegaChef. These multi functional bowls are perfect for marinating meats, tossing salads, mixing batters, storing ingredients, serving chips and dip, and so much more! Constructed with a sturdy yet lightweight metal, these bowls feature a beautifully ornate bubble hammer texture and are finished with a mirror polish that will add a little shine to your kitchen or table. Stackable design keeps bowls together as a set and saves you space in your cabinets for ultimate convenience. Not only are these bowls a statement piece at any gathering or dinner party, but they are also dishwasher safe and BPA & PFOA free. Prep and serve in style with this 5 piece bowl set by MegaChef!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.