Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Vacuum Sealer and Food Preserver with Extra Bags

  • Mfr # MCVS100

  • Zoro # G521737512


product price: $60.15
/ea

Key Features

Length
16 in
Overall Height
3 in
Color
White
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCVS100
Zoro #
G521737512
UPC #
672975048891
Country of Origin
China

Dimensions

Length
16 in
Overall Height
3 in
Width
6 in

Details

Item
Vacuum Sealer Machine
Color
White

Description

The MegaChef Home Vacuum Sealer and Food Preserver with Extra Bags is a must have for any household. This vacuum sealer keeps food fresh up to 5x longer, preserves freshness, taste, and aids in preventing freezer-burn. Make cooking experience and meal preparation easier, more economical and faster. The dry and moist options provide your food with best possible preservation based on the different food types and storage requirements. Includes 10 large sized individual bags and a 10 Foot roll for larger food items. Food Bags are BPA Free, so you never have to worry about storing your favorite foods. This Megachef compact food saver sealer has a small and compact design to easily store when not in use. Space saving size makes it perfect for dorm rooms, boats, RVs, or motor homes where space might be limited.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.