Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Circulation Precision Sous-Vide Cooker With Digital Touchscreen Display

  • Mfr # MC-1000

  • Zoro # G621737740


product price: $68.79
/ea

Key Features

Overall Width (In.)
4 in
Color
Black
Overall Height (In.)
3.75 in
Overall Length (In.)
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC-1000
Zoro #
G621737740
UPC #
602573707074
Country of Origin
China

Dimensions

Overall Width (In.)
4 in
Overall Height (In.)
3.75 in
Overall Length (In.)
14.5 in

Details

Item
Sous-Vide Cooker
Color
Black

Description

The sous-vide immersion circulator cooker brings professional cooking techniques to your home. It offers complete control over the cooking process,unmatched by other cooking techniques. With a digital touchscreen, you can quickly and easily set the desired cooking temperature and time for precise doneness, everytime. Using a vacuum-sealed bag will allow for ultimate moisture retention, ensuring perfect texture and tenderness from edge to edge. COMPLETE TEMPERATURE CONTROL : Easily set the desired temperature for perfect doneness of the food IDEAL FOR ANY FOOD: The sous-vide cooker is ideal for meals, vegetables, seafood and even desserts! UNPARALLELED FLAVOR & MOISTURE RETENTION: Using vacuum-sealed bag will ensure perfect moisture and tenderness as well as incomparable flavors. SIMPLE CONTROL PANEL : The backlit digital touchscreen is made for effortless and smooth use SET AND FORGET: Once the timer and temperature has been set, you can sit back and relax while the cooker works its magic!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.