Kitchen Food Storage and Organization 4 Piece Argyle Canister Set in White with Bamboo Lids

  • Mfr # MG-555

  • Zoro # G021739184


product price: $39.99
/ea

Key Features

Overall Length (In.)
9.5 in
Color
White
Overall Height (In.)
10 in
Material
Iron
Overall Width (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-555
Zoro #
G021739184
UPC #
840191203565
Country of Origin
China

Dimensions

Overall Length (In.)
9.5 in
Overall Height (In.)
10 in
Overall Width (In.)
9.5 in

Details

Item
Canister Set
Color
White
Material
Iron

Description

Keep your kitchen neat and organized with this food storage and organization 4 piece canister set by MegaChef. Each canister has an embossed diamond pattern design with a rose gold label plaque, helping you to keep track of your food essentials in a neat and stylish way. Bamboo lids keep an air tight seal when closed, locking in freshness. Lightweight iron cylinders are powder coated in white and are durably made for long lasting use. Set comes with three 4.2in x 6in canisters (with sugar, coffee, and tea labels), and one large 9.4in x 10in bread canister.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.