Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Food Storage and Organization 4 Piece Canister Set in White

  • Mfr # MG-318

  • Zoro # G121737691


product price: $41.19
/ea

Key Features

Overall Height (In.)
5.5 in
Color
White
Material
Metal
Overall Width (In.)
16 in
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-318
Zoro #
G121737691
UPC #
672975048068
Country of Origin
China

Dimensions

Overall Height (In.)
5.5 in
Overall Width (In.)
16 in
Overall Length (In.)
9 in

Details

Color
White
Material
Metal
Item
Canister Set

Description

Preserve the freshness and quality of your food with the MegaChef Bamboo Kitchen Countertop Containers Set. Featuring a bamboo lid that includes an air tight rubber ring, ensuring your food will be kept fresh for weeks to come. Each canister is crafted of metal with a white finish throughout and can hold up to 2.5 cups of your favorite coffees, teas, and sweeteners. Bread box is also ideal for keeping your fresh breads just as fresh as the day you put them in. Each container has a matte white finish and is labeled for your convenience. Bamboo lids on each storage jar is easy to care for, wipe clean when needed. The lid on the bread box also serves a multi function, use it as a cutting board and a serving tray. This MegaChef Kitchen Storage and Organization 4 Piece Canister Set was conveniently designed with you in mind.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.