Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Food Storage and Organization 5 Piece Canister Set in Grey

  • Mfr # MG-440

  • Zoro # G621738051


product price: $48.75
/ea

Key Features

Overall Height (In.)
13 in
Material
Metal
Color
Gray
Overall Width (In.)
9.5 in
Overall Length (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-440
Zoro #
G621738051
UPC #
672975048112
Country of Origin
China

Dimensions

Overall Height (In.)
13 in
Overall Width (In.)
9.5 in
Overall Length (In.)
9.5 in

Details

Material
Metal
Color
Gray
Item
Canister Set

Description

Preserve the freshness and quality of your food with the MegaChef Kitchen Food Storage Organization Canister Set. Featuring a pull style handle lid and labeled badge, this storage set is ideal for any kitchen. Ensuring your food will be kept fresh for weeks to come, each canister is crafted of metal with a gray finish throughout and can hold up to 5 cups of your favorite coffees, teas, and sweeteners. Bread and cookie storage canister is also ideal for keeping your fresh breads just as fresh as the day you put them in and your cookies nice and crunchy. Each container has a matte gray finish and is labeled for your convenience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.