Zoro Homepage

Kitchen Food Storage and Organization 5 Piece Canister Set in White

  • Mfr # MG-415

  • Zoro # G121736649


product price: $51.95
/ea

Key Features

Color
White
Overall Width (In.)
11 in
Overall Length (In.)
8 in
Material
Metal
Overall Height (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-415
Zoro #
G121736649
UPC #
672975048099
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
8 in
Overall Height (In.)
13 in

Details

Color
White
Item
Canister Set
Material
Metal

Description

Preserve the freshness and quality of your food with the MegaChef Kitchen Food Storage Organization Canister Set. Featuring a pull style handle lid and labeled badge, this storage set is ideal for any kitchen. Ensuring your food will be kept fresh for weeks to come, each canister is crafted of metal with a white finish throughout and can hold up to 3.5 cups of your favorite coffees, teas, and sweeteners. Bread and biscuit box is also ideal for keeping your fresh breads just as fresh as the day you put them in and your biscuits nice and crunchy. Each container has a matte white finish and is labeled for your convenience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.