Zoro Homepage

Large Acacia Wood Salad Bowl with Serving Utensils

  • Mfr # MC-WBOWL1

  • Zoro # G021739207


product price: $52.09
/ea

Key Features

Overall Width
11.3 in
Overall Height
7.2 in
Color
Brown
Material
Wood
Overall Length
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-WBOWL1
Zoro #
G021739207
UPC #
840191210556
Country of Origin
China

Dimensions

Overall Width
11.3 in
Overall Height
7.2 in
Overall Length
11.9 in

Details

Item
Salad Bowl
Color
Brown
Material
Wood

Description

Elevate your dining experience with the MegaChef Acacia Wood Salad Bowl Set. Crafted from premium acacia wood, this beautifully designed bowl serves as a stunning centerpiece while offering durability and functionality. With a food-grade seal, you can trust that your meals remain safe and delicious. Perfect for gatherings, this generous bowl accommodates 6-8 people, making it ideal for family dinners or entertaining guests. Salad bowl includes forks, allowing you to effortlessly serve salads and side dishes. To maintain its beauty, simply hand wash with mild soap and cold water. With the MegaChef Salad Bowl, enjoy both style and practicality at your table!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.