Light Teal Silicone and Wood Cooking Utensils, Set of 9

  • Mfr # MGSP-465

  • Zoro # G721736292


product price:  $37.35
/ea

Key Features

Material
Silicone
Overall Height (In.)
6 in
Color
Light Teal
Overall Width (In.)
6 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGSP-465
Zoro #
G721736292
UPC #
672975389673
Country of Origin
China

Dimensions

Overall Height (In.)
6 in
Overall Width (In.)
6 in
Overall Length
12 in

Details

Material
Silicone
Item
Cooking Utensils
Color
Light Teal

Description

The MegaChef 9 Piece Silicone and Wood Kitchen Utensil Set is perfect for safe and healthy cooking. Don't worry about scratching your expensive cookware, the silicone set will allow you to mix, scoop, flip and whisk scratch free. Food grade silicone is safe for all your family and friends. Durable and more sanitary, which prevents from chipping, warping, melting, rusting or damages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.