Zoro Homepage

Light Teal Silicone Cooking Utensils, Set of 12

  • Mfr # MGSP-814

  • Zoro # G221736365


product price: $37.35
/ea

Key Features

Overall Width (In.)
6 in
Color
Light Teal
Overall Length
12 in
Material
Silicone
Overall Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGSP-814
Zoro #
G221736365
UPC #
850000545977
Country of Origin
China

Dimensions

Overall Width (In.)
6 in
Overall Length
12 in
Overall Height (In.)
6 in

Details

Item
Cooking Utensils
Color
Light Teal
Material
Silicone

Description

The MegaChef 12 Piece Silicone Kitchen Utensil Set is perfect for safe and healthy cooking. Don't worry about scratching your expensive cookware, the silicone set will allow you to mix, scoop, flip and whisk scratch free. Food grade silicone is safe for all your family and friends. Durable and more sanitary, which prevents from chipping, warping, melting or damages. Also easy to clean, withstanding high temperatures, utensil set is dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.