Zoro Homepage

Masticating Slow Juicer Extractor with Reverse Function, Cold Press Juicer Machine

  • Mfr # MCSJ-111

  • Zoro # G921737860


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Length
12.2 in
Color
Stainless Steel
Height
13.7 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSJ-111
Zoro #
G921737860
UPC #
840191204562
Country of Origin
China

Dimensions

Length
12.2 in
Height
13.7 in
Width
6 in

Details

Color
Stainless Steel
Item
Juice Extractor

Description

Cross over to the world of slow juicing with the MegaChef Slow Juicer. Enjoy the delicious flavors you never noticed in traditional juicing. With the slow juicing process, you can include your favorite greens to all your fruit and vegetable mixes without loosing a drop of nutrients. Slow juicing crushes fruits and vegetables to help extract and produce healthier and more delicious juice. The Slow Juicer from MegaChefe is easy to assemble and dis-assemble and with dishwasher safe parts, cleaning is a breeze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.