
Mini Cast Iron Square Pan with Wood Tray
Mfr # MCCI-005
Zoro # G421739739
product price: $25.99
/eaKey Features
Overall Length (In.)
6.8 in
Overall Height (In.)
1.61 in
Color
Black
Overall Width (In.)
5 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCCI-005
Zoro #
G421739739
UPC #
840191210433
Country of Origin
China
Dimensions
Overall Length (In.)
6.8 in
Overall Height (In.)
1.61 in
Overall Width (In.)
5 in
Details
Color
Black
Material
Cast Iron
Item
Square Pan
Description
Treat yourself to dessert for one or serve your favorite apps with class in this MegaChef Mini Cast Iron square pan and tray. The mini size of this cast iron is perfect for baking single portions, and serving on the wooden tray straight from the oven. This two piece set is ideal for both a night in for one, and to entertain in style. Designed for exceptional heat retention and even cooking, this mini pan ensures your meals are seared and cooked to perfection. Suitable for stovetop, oven, and even outdoor grilling, this mini pan is perfect for all your culinary adventures.The natural wood tray adds a touch of rustic elegance, making it convenient to serve directly to the table. It also protects surfaces from heat while enhancing your kitchen aesthetic. Ideal for personal servings or gourmet presentations, the square shape makes it easy to create stunning plated dishes that impress. This MegaChef Mini Cast Iron pan and tray is a must-have for anyone who appreciated fine cooking and beautiful presentation!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.