
Mint Green Silicone Cooking Utensils, Set of 12
Mfr # MGSP-815
Zoro # G521738304
product price: $34.15
/eaKey Features
Overall Width (In.)
6 in
Overall Height (In.)
6 in
Overall Length
12 in
Material
Silicone
Color
Mint Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGSP-815
Zoro #
G521738304
UPC #
850016090676
Country of Origin
China
Dimensions
Overall Width (In.)
6 in
Overall Height (In.)
6 in
Overall Length
12 in
Details
Material
Silicone
Item
Cooking Utensils
Color
Mint Green
Description
The MegaChef 12 Piece Silicone Kitchen Utensil Set is perfect for safe and healthy cooking. Don't worry about scratching your expensive cookware, the silicone set will allow you to mix, scoop, flip and whisk scratch free. Food grade silicone is safe for all your family and friends. Durable and more sanitary, which prevents from chipping, warping, melting or damages. Also easy to clean, withstanding high temperatures, utensil set is dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.