Zoro Homepage

Multifunction Air Fryer Toaster Oven with 21 Presets

  • Mfr # MCOV-1000

  • Zoro # G621736637


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Width
18 in
Overall Height
14.5 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCOV-1000
Zoro #
G621736637
UPC #
840191206184
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
14.5 in
Length
17 in

Details

Color
Stainless Steel
Item
Multifunction Air Fryer

Description

With the MegaChef Multifunction Air Fryer Toaster Oven, you can do so much more. Beautifully engineered design has convenience and precision in mind with 21 preset functions that will take the guessing game out of cooking. Extra versatile Digital Display with easy to use function knobs and 21 preset functions: French Fries, Chicken Wings, Steak, Pizza, Vegetables, Toast, Broil, Bake, Roast, Dehydrate and so much more. By using the 360 degree Hot Air Circulation technology, the air fryer toaster oven can offer you more delicious and healthier snack and meals. Large 25L size capacity for whole chicken and frozen pizzas, but sleek and compact to complement any kitchen. Easy to clean interior and removable crumb tray bottom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.