Multipurpose Countertop 14.25 Inch Halogen Oven Air Fryer/Rotisserie/Roaster in White

  • Mfr # MCAI-850W

  • Zoro # G121737882


product price:  $78.19
/ea
Free Shipping & Returns

Key Features

Color
White
Width
14 in
Length (In.)
14.25 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCAI-850W
Zoro #
G121737882
UPC #
672975048754
Country of Origin
China

Dimensions

Width
14 in
Length (In.)
14.25 in
Height
9 in

Details

Color
White
Item
Halogen Oven

Description

The MegaChef Multipurpose Countertop Halogen Oven Air fryer/Rotisserie/Roster has the ability to do many things all from your kitchen space. No need to preheat or defrost frozen meat, for the best flavor and taste the high temperatures & built-in fan circulates the air for moist & savory meals. Simply mix the food ingredients and put them into the bowl. The easy-to-use rotation control sets the corresponding cooking temperature and time and automatically turns off when finished, providing shorter and more efficient cooking time than traditional ovens. The see-through glass bowl is designed to let you see the progress of your food without the need to open the cooking chamber & let the heat escape. Attach the extender ring to expand the size and cook larger proportions to feed the whole family. This easy and efficient method of cooking doesn't require pots or pans and it's simple to clean. Includes One Halogen Oven Air Fryer/Rotisserie/Roaster (14.25" x 14" x 9" - 16 lbs) The multipurpose function is perfect for chicken, steak, ribs, fish, shrimp, French Fries & Chips and more.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.