Zoro Homepage

Multipurpose Stackable Mixing Bowl and Measuring Cup Set

  • Mfr # MG-9M

  • Zoro # G621739065


product price: $34.15
/ea

Key Features

Color
Multi-Color
Material
Plastic
Overall Width
10 in
Overall Height
5 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-9M
Zoro #
G621739065
UPC #
672975048136
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
5 in
Overall Length
10 in

Details

Color
Multi-Color
Material
Plastic
Item
Cup Set

Description

MegaChef Multipurpose Stackable Mixing Bowl and Measuring Cup Set: Inner stackable design allows the individual pieces to be neatly stacked together, easy to store, saves kitchen space, integrated design, smooth surface, easy to clean BPA Free, made of high-quality PP material, it is health and safety, high temperature resistance, no scratches, colorful and bright. It is composed of eight colors, which makes you add a good mood during cooking and can beautify the kitchen Multipurpose, can be used as a kitchen bowl and baking tools, measuring spices, water, flour, etc., screening flour, stirring salad, washing fruits and vegetables, and a mixing bowl to meet the needs of your kitchen The bottom of the large mixing bowl is provided with anti-slip rubber ring, so you don't have to worry about the anti-slip problem. The filter bowl is designed with a funnel hole, which is more convenient for cleaning fruits and vegetables. The measuring mixing bowl is equipped with measurement, which can measure water, milk, etc

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.