
Non-Stick Round Electric Flip 5 Inch Belgian Waffle Maker in Red
Mfr # MC-B046
Zoro # G821740007
product price: $29.99
/eaKey Features
Overall Length (In.)
6.34 in
Overall Width (In.)
11.1 in
Overall Height (In.)
5.83 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-B046
Zoro #
G821740007
UPC #
840191211522
Country of Origin
China
Dimensions
Overall Length (In.)
6.34 in
Overall Width (In.)
11.1 in
Overall Height (In.)
5.83 in
Details
Item
Waffle Maker
Color
Red
Description
Make delicious, golden waffles with the MegaChef Non-Stick Round Electric Flip 5 Inch Belgian Waffle Maker in Red. This compact yet powerful waffle maker features a 5-inch cooking surface, perfect for creating individually sized waffles that are crispy on the outside and soft on the inside. Whether you prefer classic waffles, savory options, or sweet creations, this waffle maker ensures consistent, even cooking every time. Designed for convenience, the non-stick plates allow for easy release of your waffles, preventing sticking and making cleanup a breeze. The easy-to-clean design means you can wipe the plates with a damp cloth or sponge after use, ensuring a quick and effortless cleanup. The cool-touch exterior ensures that the outer surface of the waffle maker remains safe to handle, even during use, while the read light lets you know when the appliance is ready to cook. Operating at 120V~60Hz 520W, this waffle maker delivers efficient heating to cook your waffles quickly and evenly. It also comes with a 31.5-inch power cord, providing flexibility in placement and easy access to power outlets. Equipped with a UL plug for safety and reliability, the MegaChef Non-Stick Round Electric Flip 5 Inch Belgian Waffle Maker in red adds a pop of color to your kitchen while offering a fun and easy way to make perfect waffles every time. Whether for breakfast, brunch, or dessert, this waffle maker is sure to become a kitchen favorite!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.