
Nonstick Crepe and Pancake Maker Breakfast Griddle
Mfr # MC-2900PM
Zoro # G121738070
product price: $46.29
/eaKey Features
Overall Length (In.)
12 in
Color
Stainless Steel
Overall Height (In.)
12 in
Overall Width (In.)
3 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-2900PM
Zoro #
G121738070
UPC #
672975049942
Country of Origin
China
Dimensions
Overall Length (In.)
12 in
Overall Height (In.)
12 in
Overall Width (In.)
3 in
Details
Color
Stainless Steel
Item
Breakfast Griddle
Material
Stainless Steel
Description
Making crepes and pancakes at home has never been easier with the The MegaChef Crepe and Pancake Maker Breakfast Griddle. Unlike conventional pans, the large 12 inch hot non-stick coating plate open canvas allows for easy flipping and molding of your desserts. Simply pour in the batter, spread the batter with the provided batter trowel, and when it's time to flip use the provided dessert spatula for easy and convenient maneuvering. The 3 piece at-home kit includes a large hot plate, a wooden batter trowel, and a small spatula. The hot plate comes equipped with a wide range of temperatures with its low temperature range (0 - Min) at 110 DegC (230 DegF) ± 20 DegC (68 DegF) to its high temperature range (Min - Max) at 210 DegC (410 DegF) ± 20 DegC (68 DegF).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.