Shop MEGACHEF
See all product information
Create Account
Oval Cast Iron Portable Hibachi Grill for Outdoor Use and Camping in Black
- Mfr # 750124345M
- Zoro # G722980403
product price:Â
$
57.19
/ea
Key Features
Overall Length
10 in
Overall Height
8.25 in
Width
19.50 in
Color
Black
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124345M
- Zoro #
- G722980403
- UPC #
- 840191216718
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Overall Height
- 8.25 in
- Width
- 19.50 in
Details
- Item
- Portable Hibachi Grill
- Color
- Black
- Material
- Cast Iron
Description
Cook anywhere with confidence using this durable cast iron camp portable hibachi grill and outdoor stove by MegaChef, designed for campers, backyard cooks, and open-fire enthusiasts. Built from heavy-duty cast iron, this grill delivers excellent heat retention and even cooking performance, making it ideal for everything from sizzling steaks to slow-cooked meals. The unit comes pre-seasoned and ready to use, so you can start cooking right away. Its versatile design features a removable raised grill plate for perfect sear marks, while the pull-open front door lets you safely add charcoal or wood without interrupting the cooking process. An adjustable bottom vent gives you precise control over airflow and temperature, ensuring consistent results every time. Designed for true outdoor use, this Hibachi grill is perfect for camping, picnics, tailgating, and backyard cooking. The sturdy metal handle makes it easy to carry and reposition, while the compact size comfortably serves 2-6 people, making it ideal for small groups and family adventures. Easy to maintain, this cast iron grill requires hand washing as needed to preserve its seasoned surface and long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.