Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Seasoned 3 Piece Cast Iron Skillet Set

  • Mfr # MCCI-455

  • Zoro # G421736622


product price: $40.19
/ea

Key Features

Overall Height (In.)
4 in
Material
Cast Iron
Color
Black
Overall Width (In.)
11 in
Overall Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCCI-455
Zoro #
G421736622
UPC #
672975330163
Country of Origin
China

Dimensions

Overall Height (In.)
4 in
Overall Width (In.)
11 in
Overall Length (In.)
16 in

Details

Material
Cast Iron
Color
Black
Item
Skillet Set

Description

The MegaChef 3 Piece Cast Iron Skillet Set with is perfect for sauteing, searing, pan-frying, baking, broiling and roasting all your favorite meals. With the lifelong durability and versatility, the cast iron skillets combine rich heritage with modern needs. Offering a healthier alternative to nonstick skillets, the cast iron distributes heat evenly for a more flavorful dining experience. This cookware also moves seamlessly from the refrigerator to the stove-top or oven to the table for easy serving.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.