Pre-Seasoned 9 Piece Cast Iron Skillet Set with Lids and Red Silicone Holder

  • Mfr # MCCI-335

  • Zoro # G821739537


product price:  $61.39
/ea

Key Features

Overall Height (In.)
6.5 in
Overall Length (In.)
15.5 in
Overall Width (In.)
12.75 in
Color
Black
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCCI-335
Zoro #
G821739537
UPC #
672975330187
Country of Origin
China

Dimensions

Overall Height (In.)
6.5 in
Overall Length (In.)
15.5 in
Overall Width (In.)
12.75 in

Details

Item
Skillet Set
Color
Black
Material
Cast Iron

Description

The MegaChef 9 Piece Cast Iron Skillet Set with Lids and Red Silicone Holder is perfect for sauteing, searing, pan-frying, baking, broiling and roasting all your favorite meals. With the lifelong durability and versatility, the cast iron skillets combine rich heritage with modern needs. Offering a healthier alternative to nonstick skillets, the cast iron distributes heat evenly for a more flavorful dining experience. This cookware also moves seamlessly from the refrigerator to the stove-top or oven to the table for easy serving.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.