
Pro Stainless Steel Slow Juicer
Mfr # MCSJ-135L
Zoro # G321738528
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Height
18 in
Color
Stainless Steel
Width
8 in
Length
9 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCSJ-135L
Zoro #
G321738528
UPC #
840191204579
Country of Origin
China
Dimensions
Height
18 in
Width
8 in
Length
9 in
Details
Color
Stainless Steel
Item
Slow Juicer
Material
Stainless Steel
Description
Cross over to the world of slow juicing with the MegaChef Slow Juicer. Enjoy the delicious flavors you never noticed in traditional juicing. With the slow juicing process, you can include your favorite greens to all your fruit and vegetable mixes without loosing a drop of nutrients. Slow juicing crushes fruits and vegetables to help extract and produce healthier and more delicious juice. The Slow Juicer from MegaChefe is easy to assemble and dis-assemble and with dishwasher safe parts, cleaning is a breeze.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.