Professional Kitchen 11 Inch Round Stainless Steel Fry Pan in Silver

  • Mfr # MG-220105

  • Zoro # G221740034


product price:  $51.19
/ea

Key Features

Overall Length (In.)
21.25 in
Material
Stainless Steel
Overall Height (In.)
2.5 in
Color
Stainless Steel
Overall Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-220105
Zoro #
G221740034
UPC #
840191210112
Country of Origin
China

Dimensions

Overall Length (In.)
21.25 in
Overall Height (In.)
2.5 in
Overall Width (In.)
11.5 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Fry Pan

Description

Elevate your cooking experience with the MegaChef Round Stainless Steel Fry Pan, designed for both durability and performance. Crafted from high-quality stainless steel, this pan offers exceptional heat conductivity, ensuring even cooking every time. Its sleek, polished surface not only enhances the aesthetic of your kitchen but also makes for easy cleanup, whether you're frying up a delicious breakfast or sauteing vegetables for dinner. The MegaChef Fry Pan features a triple-riveted handle that provides a secure and comfortable grip, allowing for easy maneuvering while cooking. Designed with practicality in mind, the handle also includes a convenient hanging hole, perfect for space-saving storage and quick access. Versatile and compatible with all stovetops, including induction, this fry pan is a must-have for any home chef looking to combine style with functionality. Cook with confidence and enjoy the results!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.