
Professional Kitchen 38.5 Quart Round Stainless Steel Stock Pot with Lid
Mfr # MG-200706
Zoro # G221736730
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Width (In.)
14.8 in
Overall Length (In.)
18 in
Overall Height (In.)
15 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-200706
Zoro #
G221736730
UPC #
840191210136
Country of Origin
China
Dimensions
Overall Width (In.)
14.8 in
Overall Length (In.)
18 in
Overall Height (In.)
15 in
Details
Item
Stock Pot
Material
Stainless Steel
Color
Stainless Steel
Description
Introducing the MegaChef Professional Kitchen 38.5 Quart Large Round Stainless Steel Stock Pot, the ultimate kitchen companion for both home cooks and culinary professionals. Designed for serious cooking, this spacious stock pot boasts a generous 38.5-quart capacity, making it perfect for boiling, simmering, or preparing large batches of soups, stews, and sauces. Crafted from high-quality stainless steel, it ensures even heat distribution for consistent cooking results, while the sleek, brushed exterior adds a touch of elegance to your kitchen. Equipped with sturdy riveted handles for secure lifting and transportation, this stock pot is as practical as it is stylish. The flat bottom ensures stability on all stovetops, including induction, while the snug-fitting lid helps to lock in flavors and moisture during cooking. Whether you're hosting a family feast, catering an event, or just looking to streamline your meal prep, the MegaChef 38.5 Quart Stock Pot will meet all your culinary needs with ease and efficiency. Embrace the art of cooking with this essential kitchen tool!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.