Zoro Homepage

Reversible Indoor Grill and Griddle with Removable Glass Lid

  • Mfr # MC-GRIDDLEWITHLID

  • Zoro # G221737232


product price: $79.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-GRIDDLEWITHLID
Zoro #
G221737232
UPC #
840191204258
Country of Origin
China

Description

The Megachef Reversible Indoor Grill and Griddle with Removable Glass Lid is designed with a non-stick coating so that you can easily prepare delicious and appetizing meals with less oil than traditional cooking methods. MegaChef understands that no matter the weather outside, friends and family should always be welcome to enjoy juicy grilled meats and vegetables. Rain or Shine, this grill will be your ticket to those perfect grill lines everyone loves to see! The versatility of a reversible cooking surface means you can grill your meats and veggies, flip the grills cooking surface over and use it as a griddle for eggs, pancakes and much, much more! The non stick surface also means that your clean up is a breeze! Simply and easily wipe down any remaining foods with a moist dish cloth and you're done! This grill is designed to be light weight and easily portable. You can easily take this reversible grill to your next vacation or getaway! The removable, adjustable temperature control accurately sets cooking temperature to achieve desired results when cooking a variety of foods. This grill offers a 15" by 11" cooking surface on both sides of the cooking surface panel. Which means you are getting both a 15" Griddle and a 15" Grill all in one! A removable glass lid is included for your safety and convenience. You can easily attache and remove the lid as needed to accommodate any cooking style you choose. The lid also features a closing latch to ensure it is not opened accidental and is securely held in place. Once fully opened and secured in the slots where the lid is attached to the grill, it will remain in a secure upright position to avoid the the possibility of closing. * Item Dimensions: 19.50" L x x14.50" W x 3.50" H

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.