
Round 10.25 Inch Enameled Cast Iron Skillet in Red
Mfr # MG-FR26AR
Zoro # G521738199
product price: $33.79
/eaKey Features
Overall Width (In.)
11.25 in
Overall Length (In.)
15.5 in
Color
Red
Overall Height (In.)
1.5 in
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-FR26AR
Zoro #
G521738199
UPC #
672975125714
Country of Origin
China
Dimensions
Overall Width (In.)
11.25 in
Overall Length (In.)
15.5 in
Overall Height (In.)
1.5 in
Details
Color
Red
Material
Enameled Cast Iron
Item
Enameled cast-iron Skillet
Description
The MegaChef Round 10.25 Inch Enameled Cast Iron Skillet allows any home chef to create their best meals. Made of non-stick enameled cast iron for healthier meals by allowing cooks to cut down on oils and fats. This colorful frying pan provides the user with 2 pouring spouts to better spread delicious sauces over dishes. The durable cast iron material is guaranteed to last along with the outer enameled coating that protects the cookware from more acidic ingredients. The handle conveniently is made with a hanging hole for easy storage via hanging hooks. Bring color to the kitchen with the lovely gradient displayed on the underside of the skillet. Confidently serve wondrous meals ranging from omelettes, seared steak, or stuff baked chicken.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.