Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Electric Citrus Juicer

  • Mfr # MCCJ-407

  • Zoro # G121736762


product price: $55.99
/ea

Key Features

Color
Stainless Steel
Height
11.5 in
Length
12 in
Material
Stainless Steel
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCCJ-407
Zoro #
G121736762
UPC #
840191204555
Country of Origin
China

Dimensions

Height
11.5 in
Length
12 in
Width
7.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Citrus Juicer

Description

Enjoy a fresh cup of citrus juice with the MegaChef Stainless Steel Electric Motorized Press Citrus Juicer. Squeezes every delicious drop of juice from any citrus fruits by gently pushing the top handle. This essential kitchen tool features a reamer that accommodates large and small fruits with complete extraction. dishwasher safe removable parts for fast and easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.