Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Load Hot and Cold Water Dispenser

  • Mfr # MC-HWD1115B

  • Zoro # G621738471


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11.41 in
Height
36.42 in
Material
Plastic
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-HWD1115B
Zoro #
G621738471
UPC #
840191208898
Country of Origin
China

Dimensions

Length
11 in
Width
11.41 in
Height
36.42 in

Details

Item
Water Dispenser
Material
Plastic
Color
Stainless Steel

Description

Have fresh, clean water at the press of a button with this MegaChef Top Load Hot and Cold Water Dispenser. Choose from refreshingly cool water for a quick drink or instant hot water for coffee, tea, or soup. To prevent burns, the hot water tap features a safety lock. The unit fits standard 3 and 5 gallon bottles and the stainless steel weld tank prevents overheating and water drainage. A removable drip tray catches spills for easy cleanup and can allow room for larger cup sizes if needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.