Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Juice Extractor with Dual Speed

  • Mfr # MGJM-3000

  • Zoro # G521739769


product price: $53.39
/ea

Key Features

Length
17 in
Color
Stainless Steel
Width
16 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGJM-3000
Zoro #
G521739769
UPC #
672975126452
Country of Origin
China

Dimensions

Length
17 in
Width
16 in
Height
7 in

Details

Color
Stainless Steel
Item
Juice Extractor

Description

The MegaChef Juice extractor juicer machine is the must have juicer in every household. This powerful Juice Maker will get extract powerful nutritions, vitamins, and minerals from the fruits and the vegetables. With a 800W powerful motor, juicing has never been so easy. The juicer has dual-Speed Modes: "I" low speed for soft and juicy fruits and vegetables like watermelon, orange, grape, celery, cucumber. "II" high speed for hard fruits like apple, pear, carrot, beets, ginger and kale. This machine is very easy to clean. The juicer is equipped with 3.5 cup juice jug and 4 cup pulp collection, it allows you to extract juice from mixture of fruits and vegetables in one serving. All removable parts of juicer are dishwasher safe, the juicer come with a cleaning brush to clean any residue from juicing Safety Locking Arm is to protect you by ensuring the cover is on tight while operating.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.