Anti-Fatigue Molded Insole, Unisex, Men's 10-11, Women's 12-13, 1 Pair

  • Mfr # PAM-M1011/W1213

  • Zoro # G1620015


product price:  $20.69
/pr

Key Features

Gender
Unisex
Material
Memory Foam
Width
3 in
Features
Contoured Arch Support, Heel and Arch Cushioning, Deep Semi-Hexagonal Heel Cup, Silver Ion Antimicrobial Technology, Temperature Regulating Aeration Holes, Machine Washable, Anti-Bacterial
Prevents
Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAM-M1011/W1213
Zoro #
G1620015
UPC #
894895001590
Country of Origin
Taiwan, Province of China

Dimensions

Size
Men's 10 to 11 / Women's 12 to 13
Width
3 in
Thickness
1/2 in
Length
12 in
Arch Height
High, Medium

Details

Item
Insole
Gender
Unisex
Material
Memory Foam
Features
Contoured Arch Support, Heel and Arch Cushioning, Deep Semi-Hexagonal Heel Cup, Silver Ion Antimicrobial Technology, Temperature Regulating Aeration Holes, Machine Washable, Anti-Bacterial
Prevents
Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating
Color
Yellow/Black
Standards
TAA Compliant
Toe Shape
Round

Description

Insole, Unisex, Size Men's 10 to 11 / Women's 12 to 13, Length 12 in, Width 3 in, Thickness 1/2 in, Memory Foam, Yellow/Black, High, Medium Arch Height, Round Toe Shape, Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.