Ergo Diabetic Insole L
Mfr # MCDIAB-L
Zoro # G115508214
product price:Â $30.75
/prKey Features
Gender
Unisex
Material
Dual-layer Memory Foam, EVA Foam
Size
Men's 10 to 11 / Women's 12 to 13
Features
Cushioned Heel & Arch Support, Maximum Comfort & Pressure Distribution, Relieves Pressure from Sensitive Areas
Prevents
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MCDIAB-L
Zoro #
G115508214
UPC #
198311010488
Country of Origin
China
Dimensions
Size
Men's 10 to 11 / Women's 12 to 13
Arch Height
Medium
Details
Item
Insole
Gender
Unisex
Material
Dual-layer Memory Foam, EVA Foam
Features
Cushioned Heel & Arch Support, Maximum Comfort & Pressure Distribution, Relieves Pressure from Sensitive Areas
Prevents
Pressure
Color
Tan, Yellow
Toe Shape
Round
Description
Insole, Unisex, Size Men's 10 to 11 / Women's 12 to 13, Dual-layer Memory Foam, EVA Foam, Tan, Yellow, Medium Arch Height, Round Toe Shape, Prevents Pressure, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.